LT2 - 2" Met L/T, Non Ul 50'

Flexible Conduit

  • $6.85 (Each)
  • $6.85 (Each)

  • $342.64 (Per 50)

  • $685.28 (Per 100)

In-Stock: 95 available locally (Sherman, TX) (change location)
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
LT2
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55107202
Description
2" Met L/T, Non Ul 50'
Liquidtight Flexible Conduit, 2 In Trade Size, 2.34 to 2.375 In Conduit Outer Diameter, 2.02 to 2.045 In Conduit Inner Diameter, Titan(R) Ef Style, 50 FT Length, Galvanized, Gray, 12 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 131 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043109 / 00032886043109
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.85 (Each)
Reel
$342.64 (Per 50)
Stock Availability
Sherman
95 (Check another store)
DFW RDC
1,905
All Stores
24,689
Resources
Images
 
 
LT2 - Small Image
 
LT2 - Large Image
Attachments
 
 
LT2 - Specification Sheet
Other Links
 
 
LT2 - Other
 
LT2 - Other
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
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Titan(R) EF
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
50 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 2 in Trade Size, 2.34 to 2.375 in Conduit Outer Diameter, 2.02 to 2.045 in Conduit Inner Diameter, Titan(R) EF Style, 50 ft Length, Galvanized, Gray, 12 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 131 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 2 in x 50 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Description
2" MET L/T, NON UL 50'
extra long description
SWC 55107202 Titan2 Type EF Extra-F
Additional Information
Made in USA
yes
Conduit Outer Diameter
2.34 to 2.375 in
Conduit Inner Diameter
2.02 to 2.045 in
Bend Radius
12 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant;REACH Compliant
package quantity
50 CT
outside diameter
2277
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55107202
GTIN
00032886043109
UPC
032886043109
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
2 in
Packaging
Weight
131 lb/100 ft
Weight per each
1.1
Carton
50
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,689

Location search:

* All prices subject to change.

Begin Live Chat