LT34 - 3/4" Met L/T, Non Ul 100'

Flexible Conduit

  • $164.91 (Per 100 Feet)
  • $1.65 (Per Foot)

  • $164.91 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT34
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094003
Description
3/4" Met L/T, Non Ul 100'
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, Titan(R) Ef Style, 100 FT Length, Galvanized, Gray, 5 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 29 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042478 / 00032886042478
Weight per unit
0.27 (lbs/ft)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$1.65 (Per Foot)
Reel
$164.91 (Per 100 Feet)
Resources
Images
 
 
LT34 - Large Image
 
LT34 - Small Image
Attachments
 
 
LT34 - Specification Sheet
Other Links
 
 
LT34 - Other
 
LT34 - Other
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
Jacket: PVC;Core: Steel
Material, Color, and Finish
Finish
Galvanized
Color
Gray
Style
Titan(R) EF
Dimensions and Weight
Length
100 ft
Diameter
3/4"
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, Titan(R) EF Style, 100 ft Length, Galvanized, Gray, 5 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 29 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 3/4 in x 100 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Description
3/4" MET L/T, NON UL 100'
extra long description
SWC 55094003 Titan2 Type EF Extra-F
Additional Information
Bend Radius
5 in
Conduit Outer Diameter
1.03 to 1.05 in
Conduit Inner Diameter
0.82 to 0.84 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant;REACH Compliant
package quantity
100 CT
Made in USA
yes
outside diameter
1035
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55094003
GTIN
00032886042478
UPC
032886042478
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
3/4 in
Availability
minimum qty
100
Packaging
Weight
29 lb/100 ft
Weight per foot
0.27
Carton
100
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat