MC103BRYLGY - 10/3 WG MC Sol BR/Yl/Gy/GN Alu Armor

Flexible Conduit

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 250 Feet)

  • $0.00 (Per 1,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC103BRYLGY
Manufacturer
Flexible Conduit
Manufacturer's Part Number
61055001
Description
10/3 WG MC Sol BR/Yl/Gy/GN Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886026843 / 00032886026843
Weight per unit
0.22 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
MC103BRYLGY - Large Image
 
MC103BRYLGY - Small Image
 
MC103BRYLGY - Video
Attachments
 
 
MC103BRYLGY - Specification Sheet
Other Links
 
 
MC103BRYLGY - Other
 
MC103BRYLGY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Voltage Rating
600V
Conductor Size
10
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
extra long description
SWC 61055001 Armorlite Type MC
Product Type
Armorlite Type MC
Description
10/3 WG MC SOL BR/YL/GY/GN ALU ARMOR
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.57985
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
61055001
GTIN
00032886026843
UPC
032886026843
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
47.31
Weight per foot
0.22
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat