SMCBL122BKWH - ALF

Also in stock

MC122BKWH - 12/2 WG MC Sol BK/WH/GN Alu Armor - Flexible Conduit
$458.91Per 1,000 Feet

Flexible Conduit
12/2 WG MC Sol BK/WH/GN Alu Armor


View or Compare

SMCBL122BKWH - 12/2 WG MC Sol BK/WH/GN Steel Armor 250'

Flexible Conduit

  • $0.46 (for 1 Foot)
  • $0.46 (1 Foot)
  • $115.31 (250 Feet)
  • $461.23 (1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SMCBL122BKWH
    Manufacturer
    Flexible Conduit
    Manufacturer's Part Number
    55276901
    Description
    12/2 WG MC Sol BK/WH/GN Steel Armor 250'
    Blue Aluminum Interlocked Armor Copper MC Cable, MC; 600 V Voltage Rating; 20 Ampere Current Rating; Conductor Material Soft Drawn Copper; 12 Awg Conductor; 2 Conductor(S); Solid; Blue PVC Jacket; Lightweight Aluminum Armor; THHN/THWN Insulation Material
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Armored Cable - BX - Ac - MC - Alum Armor Copper Conductors  Mark as Incorrect
    Suggest a New Category
    Classification
    BX & MC
    UNSPSC
    26121614 - Building cable
    UPC/GTIN
    032886051753 / 00032886051753
    Weight per unit
    0.105 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.46 (1 Foot)
    Carton
    $115.31 (250 Feet)
    Stock Availability
    Nacogdoches
    0 Feet (Find nearest stock)
    All Stores
    550,230 Feet
    Resources
    Images
     
     
    SMCBL122BKWH - Large Image
     
    SMCBL122BKWH - Small Image
     
    SMCBL122BKWH - Large Image
    Specifications Sheets
     
     
    SMCBL122BKWH - Specification Sheet
    Attachments
     
     
    SMCBL122BKWH - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    #12 AWG
    12 AWG
    Current Rating
    20 A
    20 AMPERE
    Number of Conductors
    2
    2 A
    Stranding
    SOLID
    Voltage Rating
    600 V
    Material, Color, and Finish
    Jacket Material
    PVC
    BLUE PVC
    Insulation Material
    Thermoplastic Nylon
    THHN/THWN
    Conductor Material
    Copper
    SOFT DRAWN COPPER
    Color
    Black;White;Green
    Jacket Color
    Blue
    Color Code
    BLACK/WHITE/GREEN
    Armor Material
    LIGHTWEIGHT ALUMINUM
    Dimensions and Weight
    Overall Length
    250 ft
    Outer Diameter
    0.475 INCH
    Length
    250 FT
    Length in ft
    250 VAC
    Descriptions
    Product Type
    Metal Clad Cable
    Aluminum Armored Conductor
    Long Description
    BLUE ALUMINUM INTERLOCKED ARMOR COPPER MC CABLE, MC; 600 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; CONDUCTOR MATERIAL SOFT DRAWN COPPER; 12 AWG CONDUCTOR; 2 CONDUCTOR(S); SOLID; BLUE PVC JACKET; LIGHTWEIGHT ALUMINUM ARMOR; THHN/THWN INSULATION MATERIAL
    Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, Blue Jacket Color, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +75 °C (Wet) Operating Temperature, 104 lb/mft
    METAL CLAD CABLE, MC TYPE; 250 FT; 250 LENGTH IN FT; 0.475 INCH OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 83, UL 1569 APPROVAL; 600 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; 75 DEG C (WET), 90 DEG C (DRY) TEMPERATURE RATING
    Short Description
    Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft
    Commodity Description
    ALUM ARMOR CU CONDCTOR-AC90-CORFLEX
    Description
    12/2 WG MC SOL BK/WH/GN STEEL ARMOR 250'
    Additional Information
    Solid/Strand
    Solid
    outside diameter
    0.475 in
    Maximum Operating Temperature
    +75 °C (Wet);+90 °C (Dry)
    Standards Met
    UL 83;UL1569
    Made in USA
    Yes
    Ground Conductor Type
    12 AWG SOLID GREEN INSULATED
    Manufacturer Information
    Brand
    Flexible Conduit
    SOUTHWIRE
    UL 83, UL 1569
    Manufacturers Part Number
    55276901
    Model
    APPLICABLE STANDARD ASME B107.15; HANDLE SIZE 0.75 INCH DIA X 2.8 INCH L
    GTIN
    00032886051753
    UPC
    032886051753
    Taxonomies, Classifications, and Categories
    Category Description
    BX & MC
    Type
    32 Amp (UL Continuous/IEC Thermal Current)
    Packaging
    Weight
    104 lb/mft
    104 LB/MFT
    Package Type
    Coil
    COIL
    Weight per foot
    0.105
    Carton
    250
    Uses, Certifications, and Standards
    Application
    Commercial;Industrial;Institutional;Multi-Residential Buildings
    Used On
    74607161388
    Temperature Rating
    75 DEG C (WET), 90 DEG C (DRY)
    Mounting
    COIL
    Approval
    UL 83, UL 1569
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    500 Abilene
    View Store
    2,750 Atlanta
    View Store
    271,000 Austin RDC
    View Store
    7,000 Austin RDC
    View Store
    1,500 Baton Rouge
    View Store
    3,250 Deer Park
    View Store
    14,730 Houston RDC
    View Store
    49,000 McAllen
    View Store
    91,500 San Antonio RDC

    A-L

    Location Stock Available
    View Store
    250 Arlington Branch
    View Store
    4,250 Bastrop
    View Store
    3,000 Brownsville
    View Store
    10,000 Cedar Park
    View Store
    12,000 Dallas
    View Store
    1,000 Ft. Worth
    View Store
    250 Galena Park
    View Store
    4,000 Georgetown
    View Store
    500 Huntsville
    View Store
    1,250 Kenedy
    View Store
    3,500 Kerrville
    View Store
    7,500 Killeen

    M-Z

    Location Stock Available
    View Store
    250 Mansfield
    View Store
    3,000 Marble Falls
    View Store
    250 Marietta
    View Store
    250 McKinney
    View Store
    750 N. San Antonio
    View Store
    3,500 New Braunfels
    View Store
    500 New Orleans
    View Store
    4,250 North Austin
    View Store
    250 Pearland
    View Store
    1,500 Pearsall
    View Store
    5,500 Pleasanton
    View Store
    14,250 Round Rock
    View Store
    7,000 San Antonio
    View Store
    4,500 San Marcos
    View Store
    3,000 South Austin
    View Store
    1,250 Stafford
    View Store
    250 Stephenville
    View Store
    4,500 Temple
    View Store
    1,250 Uvalde
    View Store
    5,500 Waco


  • Substitutes

    No Substitute Items found for SMCBL122BKWH.

    Similar Items

    No Similar Items found for SMCBL122BKWH.
  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SMCBL122BKWH

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

890MC - MC 14/2-12/2 Strap - Bridgeport Fittings

From Bridgeport Fittings,
MC 14/2-12/2 Strap

$15.17
Per 100 Each
Item Details

SMCBL122RDWH - 12/2 WG MC Sol RD/WH/GN Steel Armor 250' - Flexible Conduit

From Flexible Conduit,
12/2 WG MC Sol RD/WH/GN Steel Armor 250'

$461.23
Per 1,000 Feet
Item Details

521711234E - 4SQ 2-1/8D BXW/1/2&3/4 Ko - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
4SQ 2-1/8D BXW/1/2&3/4 Ko

$227.48
Per 100 Each
Item Details



501DC2 - 3/8" MC Set Screw Diecast Connector - Bridgeport Fittings

From Bridgeport Fittings,
3/8" MC Set Screw Diecast Connector

$36.72
Per 100 Each
Item Details

SMCBL122BLWH - 12/2 WG MC Sol BL/WH/GN Steel Armor 250' - Flexible Conduit

From Flexible Conduit,
12/2 WG MC Sol BL/WH/GN Steel Armor 250'

$461.23
Per 1,000 Feet
Item Details

601DC2 - 1/2" Duplex Set SCRW Conn - Bridgeport Fittings

From Bridgeport Fittings,
1/2" Duplex Set SCRW Conn

$132.58
Per 100 Each
Item Details