UAG4 - 4" Ua Sealtite Conduit, Bonded Ul 25'

Flexible Conduit

  • $28.62 (Each)
  • $28.62 (Each)

  • $715.43 (Per 25)

  • $2,861.72 (Per 100)

In-Stock: 5 available locally (Gonzales, LA) (change location)
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
UAG4
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55106704
Description
4" Ua Sealtite Conduit, Bonded Ul 25'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886053443 / 00032886053443
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.62 (Each)
Carton
$715.43 (Per 25)
Stock Availability
Gonzales
5 (Check another store)
Baton Rouge
0
All Stores
313
Resources
Images
 
 
UAG4 - Large Image
Attachments
 
 
UAG4 - Specification Sheet
Other Links
 
 
UAG4 - Other
 
UAG4 - Other
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
25
Descriptions
extra long description
SWC 55106704 Titan2 Type UL Liquidt
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
Description
4" UA SEALTITE CONDUIT, BONDED UL 25'
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Additional Information
outside diameter
4480
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55106704
GTIN
00032886053443
UPC
032886053443
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
4
Packaging
Weight per each
3.1
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 313

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
5 View Store

A-L

Location Stock Available
Baytown
25 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat