5305NK - 5G Fiberglass Switch Box 94" Cu.

Allied Moulded Products

  • $19.09 (Each)
  • $19.09 (Each)

  • $114.53 (Per 6)

  • $1,908.84 (Per 100)

In-Stock: 2 available locally (Pryor, OK) (change location)
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
5305NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
5305-NK
Description
5G Fiberglass Switch Box 94" Cu.
Electrical Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 5305-N Model, 94 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 5 Gang, Rectangular, Angled Mid Nail, 9-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 8 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339180012 / 00085339180012 / 00085339180012
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.09 (Each)
Carton
$19.09 (Each)
Standard Packaging
$114.53 (Per 6)
Stock Availability
Pryor
2 (Check another store)
Tulsa
0
All Stores
516
Resources
Images
 
 
5305NK - Large Image
 
5305NK - Large Image
Attachments
 
 
5305NK - Specification Sheet
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
Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp)
Shape
Rectangular
Number of Gangs
5 in
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
9-5/16 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Description
5G FIBERGLASS SWITCH BOX 94" CU.
Long Description
Electrical Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 5305-N Model, 94 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 5 gang, Rectangular, Angled Mid Nail, 9-5/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 8 lb
Short Description
Electrical Box, Fiberglass reinforced polyester BMC;Carbon Steel (Fastener);Polyvinyl Chloride (Clamp), Beige/Tan, 94 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
extra long description
GANGABLE TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 9-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 5 GANG(S); UL 514C APPROVAL; ANGLED MID NAILS MOUNTING; 6 STANDARD PACKAGE; 94 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX[TM], SPEED KLAMPS[TM] BRAND; 5305-N MODEL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
6 CT
Made in USA
yes
Cable Entry
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
sub brand
FiberglassBox(TM)
Manufacturers Part Number
5305-NK
Model
5305-N
Brand
Allied Moulded Products
GTIN
00085339180012
UPC
085339180012
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
GANGABLE
Packaging
Weight
8 lb
Standard Package
6
Weight per each
1.33
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
94 cu.in
Application
New Work Residential Construction
Mounting
Angled Mid Nails
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat