9361ESK - 1G 2-3/4D SW Box

Allied Moulded Products

  • $4.66 (Each)
  • $4.66 (Each)

  • $232.88 (Per 50)

  • $465.75 (Per 100)

In-Stock: 22 available locally (Lafayette, LA) ( change location)
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
9361ESK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9361-ESK
Description
1G 2-3/4D SW Box
Switch and Receptacle Box, Old Work Type; Molded Fiberglass Reinforced Thermoset Polyester Material; 2-3/8 Inch; 3-1/4 Inch; 2-7/8 Inch; 1 Gang(S); Ul 514C Approval; (2) Ears, Snap Bracket Mounting; 50 Standard Package; 16 Cu Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339105664 / 00085339105664 / 00085339105664
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.66 (Each)
Carton
$4.66 (Each)
Standard Packaging
$232.88 (Per 50)
Stock Availability
Lafayette
22 (Check another store)
Alexandria
63
All Stores
1,497
Resources
Images
 
 
9361ESK - Large Image
Attachments
 
 
9361ESK - Specification Sheet
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
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Number Of Gangs
1
Dimensions and Weight
Depth
2-7/8 INCH
Height
3-1/4 INCH
Width
2-3/8 INCH
Descriptions
Additional Information
Color Beige/Tan
Commodity Description
OUTLET BOXES - NON METALLIC
Description
1G 2-3/4D SW BOX
Extra Long Description
OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-7/8 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, SNAP BRACKET MOUNTING; 50 STANDARD PACKAGE; 16 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; 9361-ES MODEL
Long Description
SWITCH AND RECEPTACLE BOX, OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-7/8 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, SNAP BRACKET MOUNTING; 50 STANDARD PACKAGE; 16 CU INCH CAPACITY
Product Type
Switch and Receptacle Box
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9361-ESK
Model
9361-ES
GTIN
00085339105664
UPC
085339105664
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
OLD WORK
Packaging
Standard Package
50 FT
Weight per each
0.46
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 514C
Capacity
16 CU INCH
Mounting
(2) EARS, SNAP BRACKET
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 9361ESK.
Jump To:

Similar Items

Similar items are close alternatives to 9361ESK, though they may not be 100% alike.

Cross Referenced

These items are similar to 9361ESK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9361-ESK Allied Moulded Products 00085339105664
E168/7010-8/7020-8 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat