FB3DB - Thermoplastic FL BX 25CU In RND DK Bronze CVR Dupl

Allied Moulded Products

  • $102.10 (Each)
  • $102.10 (Each)

  • $612.60 (Per 6)

In-Stock: 30 available locally (West Wichita, KS) (change location)
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
FB3DB
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
FB-3DB
Description
Thermoplastic FL BX 25CU In RND DK Bronze CVR Dupl
25 Ci FLR Box RND DRK BRNZ CVR DPL DVC
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
085339996033 / 00085339996033 / 00085339996033
Weight per unit
1.666 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.10 (Each)
Standard Packaging
$612.60 (Per 6)
Stock Availability
West Wichita
30 (Check another store)
All Stores
30
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
Injection Molded Black Polycarbonate (Box), Dark Bronze Plated Cast Brass (Cover), Closed Cell Rubber (Gasket), Nitrile (O-Ring), Plated Carbon Steel (Fastener), Galvanized Steel (Dust Plate), Steel (Wing Bracket)
Shape
Round
Dimensions and Weight
Height
3 INCH
Descriptions
Description
THERMOPLASTIC FL BX 25CU IN RND DK BRONZE CVR DUPL
Product Type
Floor Box Assembly
extra long description
BLACK POLYCARBONATE (BOX), DARK BRONZE PLATED CAST BRASS (COVER), CLOSED CELL RUBBER (GASKET), NITRILE (O-RING), PLATED CARBON STEEL (FASTENER), GALVANIZED STEEL (DUST PLATE), STEEL (WING BRACKET) MATERIAL; 3.94 INCH; 3 INCH; ROUND SHAPE; WOOD FLOOR, OLD/NEW WORK INSTALLATION; UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/NON-METAL FLANGE FLOOR/CEILING COMPRESSION MOUNTING; 6 STANDARD PACKAGE; 24.5 CUBIC INCH CAPACITY; 1/2 INCH BOTTOM KNOCKOUT SIZE; 2 KNOCKOUT(S); MOLDED-IN SPEED CLAMP CABLE ENTRY; DUPLEX
Long Description
FLOOR BOX ASSEMBLY, INJECTION MOLDED BLACK POLYCARBONATE (BOX), DARK BRONZE PLATED CAST BRASS (COVER), CLOSED CELL RUBBER (GASKET), NITRILE (O-RING), PLATED CARBON STEEL (FASTENER), GALVANIZED STEEL (DUST PLATE), STEEL (WING BRACKET) MATERIAL; 3 INCH
Commodity Description
FLOOR BOXES & ACCESSORIES
Additional Information
Box Diameter 3.94 Inch; Cover Size 5.25 Inch Diameter x 0.217 Inch Thickness; Device Capacity 15 Amp 125 Volt NEMA 5-15R with Grounding; Application Floor Box Assembly for Residential Wood Floor; Applicable Standard ANSI, ISO 9001; WARNING: This product
Additional Information
Cable Entry
(4) Molded-In Speed Klamps
Knockout Size
1/2 Inch Bottom
Number of Knockouts
2
Device Capacity
Duplex
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
FB-3DB
GTIN
00085339996033
UPC
085339996033
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Standard Package
6
Weight per each
1.666
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
24.5 Cubic Inch
Installation
Wood Floor, Old/New Work
Approval
UL 514C/714L
Mounting
Wing Bracket/Non-Metal Flange Floor/Ceiling Compression
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater West Wichita Area

Location Stock Available
West Wichita
30 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat