P241 - 1G 24CU In

Allied Moulded Products

  • $1.15 (Each)
  • $1.15 (Each)

  • $114.64 (Per 100)

In-Stock: 193 available locally (Rogers, AR) (change location)
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
P241
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P241
Description
1G 24CU In
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-241 Model, 24 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 24 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339249030 / 00085339249030 / 00085339249030
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.15 (Each)
Carton
$1.15 (Each)
Standard Packaging
$114.64 (Per 100)
Stock Availability
Rogers
193 (Check another store)
Springdale
200
All Stores
5,444
Resources
Images
 
 
P241 - Large Image
 
P241 - Large Image
Attachments
 
 
P241 - Specification Sheet
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
Poly Vinyl Chloride;Carbon Steel (Fastener)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
2-5/16 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-241 Model, 24 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 24 lb
Short Description
Electrical Box, Polyvinyl Chloride;Carbon Steel (Fastener), Black, 24 cu.in
Special Features
Molded-In Splined Device Holes;2 HR Fire Resistive Walls & Ceilings
Description
1G 24CU IN
extra long description
GANGABLE, NEW WORK TYPE; POLYVINYL CHLORIDE MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAILS MOUNTING; 100 STANDARD PACKAGE; 24 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; 2 DEVICE MOUNTING HOLE; FLEXBOX [R] BRAND; COLOR BLACK; APPLICATION OLD WORK RESIDENTIAL CONSTRUCTION 2 HOUR FIRE RESISTIVE WALLS AND CEILINGS; P-241 MODEL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Color Black; Application Old Work Residential Construction 2 Hour Fire Resistive Walls and Ceilings
Additional Information
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 PK
Made in USA
yes
Cable Entry
NON-METALLIC SHEATHED CABLE
Device Mounting Holes
2
Manufacturer Information
Manufacturers Part Number
P241
sub brand
FlexBox(R)
Model
P-241
Brand
Allied Moulded Products
GTIN
00085339249030
UPC
085339249030
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Gangable, New Work
Packaging
Weight
24 lb
Standard Package
100 W
Weight per each
0.26
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
24 cu.in
Application
New Work Residential Construction
Approval
UL, ANSI/UL 514C
Mounting
Angled Mid Nails
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of P241.
Jump To:

Similar Items

Similar items are close alternatives to P241, though they may not be 100% alike.

STOPPING PLUG
  • MFR Part #: EXS/M32/SP
  • GTIN:
  • Manufacturer: Thomas & Betts
MMG55DF4 Mobile Diesel Generator
  • MFR Part #: MMG55DF4
  • GTIN:
  • Manufacturer: Generac Mobile
Cross Referenced

These items are similar to P241 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-241 Allied Moulded Products 00085339249030
EZ23SN (23"") Cantex n/a
P1-22-R (22.5"") Legrand Pass & Seymour n/a
122-N (22.5"") Thomas & Betts n/a
B122A (22"") Thomas & Betts "

* All prices subject to change.

Begin Live Chat