P442 - 2G 43.5 Cu In

Allied Moulded Products

  • $2.43 (Each)
  • $2.43 (Each)

  • $116.44 (Per 48)

  • $242.59 (Per 100)

In-Stock: 48 available locally (Moore, OK) (change location)
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
P442
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P442
Description
2G 43.5 Cu In
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-442 Model, 43.5 Cu.In Capacity, 2 Gang, Rectangular, Angled Mid Nail, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 18 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339440000 / 00085339440000 / 00085339440000
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.43 (Each)
Carton
$116.44 (Per 48)
Stock Availability
Moore
48 (Check another store)
Oklahoma City
1,897
All Stores
11,885
Resources
Images
 
 
P442 - Large Image
 
P442 - Large Image
Attachments
 
 
P442 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Polycarbonate;Carbon Steel (Fastener)
Number of Gangs
2
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Special Features
Molded-In Splined Device Holes;2 HR Fire Resistive Walls
Long Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-442 Model, 43.5 cu.in Capacity, 2 Gang, Rectangular, Angled Mid Nail, 4 in Length, 3-9/16 in Width, 3-3/4 in Height, 18 lb
Short Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener), Black, 43.5 cu.in
Description
2G 43.5 CU IN
extra long description
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 4 INCH; 3-3/4 INCH; 3-9/16 INCH; 2 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 48 STANDARD PACKAGE; 43 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; 4 DEVICE MOUNTING HOLE; FLEXBOX [R] BRAND; APPLICATION OLD WORK RESIDENTIAL CONSTRUCTION 2 HOUR FIRE RESISTIVE WALLS; P-442 MODEL
Additional Information
Color Black; Application Old Work Residential Construction 2 Hour Fire Resistive Walls
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 PK
Made in USA
yes
Device Mounting Holes
4
Cable Entry
NON-METALLIC SHEATHED CABLE
Manufacturer Information
Manufacturers Part Number
P442
sub brand
FlexBox(R)
Model
P-442
Brand
Allied Moulded Products
GTIN
00085339440000
UPC
085339440000
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Gangable, New Work
Packaging
Weight
18 lb
Standard Package
50 FT
Weight per each
0.354
Carton
48
Uses, Certifications, and Standards
Capacity
43.5 cu.in
Application
New Work Residential Construction
Mounting
Angled Mid Nails
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat