TRIURD404040PCS - Tri Urd 4/0 4/0 4/0 Monm Alu PCS

Aluminum

  • $3.39 (Per Foot)
  • $3.39 (Per Foot)

  • $3,387.19 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRIURD404040PCS
Manufacturer
Aluminum
Manufacturer's Part Number
TRIURD404040PCS
Description
Tri Urd 4/0 4/0 4/0 Monm Alu PCS
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000141
Weight per unit
0.828 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.39 (Per Foot)
Reel
$3.39 (Per Foot)
Resources
Images
 
 
TRIURD404040PCS - Small Image
 
TRIURD404040PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0-4/0-4/0 AWG
Current Rating
205 A
Number of Conductors
19 (Phase)
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Product Type
Type MC Cable
Long Description
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 AWG Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 x 1.445 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Com
Short Description
Type MC Cable, Stranded, 4/0-4/0-4/0 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
TRI URD 4/0 4/0 4/0 MONM ALU PCS
Additional Information
Solid/Strand
Strand
outside diameter
0.857 x 1.445 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
TRIURD404040PCS
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Weight
770/1000 lb/ft
Weight per foot
0.828
Carton
1
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat