URD41000 - 4 Urd Vassar Alu 1000'

Aluminum

  • $1597.70 (Per 1,000 Feet)
  • $1.60 (Per Foot)

  • $1,597.70 (Per 1,000 Feet)

In-Stock: 504 available locally (Vidalia, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD41000
Manufacturer
Aluminum
Manufacturer's Part Number
55418701
Description
4 Urd Vassar Alu 1000'
Underground Distribution Cable, Stranded, 125 A/90 A, 600 V, 7 Strands, 3 Conductors, #4 Awg Conductor Size, 1000 FT Overall Length, 745 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 191 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000184
Weight per unit
0.202 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.60 (Per Foot)
Reel
$1,597.70 (Per 1,000 Feet)
Stock Availability
Vidalia
504 Feet (Check another store)
Alexandria
2,000 Feet
All Stores
55,021 Feet
Resources
Images
 
 
URD41000 - Large Image
 
URD41000 - Large Image
Attachments
 
 
URD41000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A;90 A
Number of Conductors
3
Conductor Size
#4 AWG
Voltage Rating
600 V
Stranding
7 STRANDS
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
Polyethylene (XLPE)
Color
Yellow (Extruded Stripe)
Color Code
Yellow Extruded Stripe
Dimensions and Weight
Overall Length
1000 ft
Length
1000 ft
Outer Diameter
745 MIL
Descriptions
Product Type
Underground Distribution Cable
Long Description
UnderGround Distribution Cable, Stranded, 125 A/90 A, 600 V, 7 Strands, 3 Conductors, #4 AWG Conductor Size, 1000 ft Overall Length, 745 mil Outside Diameter, 60 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 191 lb/1000 ft
Short Description
Underground Distribution Cable, Stranded, 125/90 A, 600 V
Additional Information
Non Shielded
extra long description
DIRECT BURIAL TYPE; 1000 FT; 745 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 125 AMPERE DIRECT BURIAL, 90 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 191 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 4 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE TRIPLEX; TRADE NAME VASSAR; NEUTRAL CONDUCTOR SIZE 4 AWG; INSULATION THICKNESS 60 MIL (PHASE/NEUTRAL
Description
4 URD VASSAR ALU 1000'
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
Solid/Strand
Stranded
Number of Strands
7
outside diameter
745 mil
Insulation Thickness
60 mil (Phase/Neutral)
Standards Met
UL 854
Made in USA
yes
Maximum Operating Temperature
+90 °C
Shielding Type
Non-Shielded
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55418701
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Type
DIRECT BURIAL
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
191 lb/1000 ft
Weight per foot
0.202
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 854
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of URD41000.
Jump To:

Similar Items

Similar items are close alternatives to URD41000, though they may not be 100% alike.

Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunligh...
  • Our Part #: URD4PCS
  • Vidalia Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: URD4PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.60) ·
URD4PCS - Aluminum

Vidalia Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.60

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat