EC751BUS - 3/4" Steel Emt Comp Conn Ins Throat - U.S. Made

Amfico

  • $3.78 (Each)
  • $3.78 (Each)

  • $94.50 (Per 25)

  • $377.98 (Per 100)

In-Stock: 650 available locally (Tucson, AZ) (change location)
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
EC751BUS
Manufacturer
Amfico
Manufacturer's Part Number
EC751BUS
Description
3/4" Steel Emt Comp Conn Ins Throat - U.S. Made
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Insulated, 1.563 In Length, 1.813 In Diameter, 0.406 In Thread Length, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662364057610 / 00662364057610
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.78 (Each)
Carton
$94.50 (Per 25)
Stock Availability
Tucson
650 (Check another store)
Phoenix
1,020
All Stores
3,521
Resources
Images
 
 
EC751BUS - Large Image
Other Links
 
 
EC751BUS - Other
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
1.563 in
Diameter
1.813 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Insulated, 1.563 in Length, 1.813 in Diameter, 0.406 in Thread Length, 0.12 lb/EA
Short Description
EMT Compression Connector, 3/4 in, Straight, Insulated
Special Features
Concretetight
extra long description
AMFICO EC751BUS 3/4" EMT Stl Comp C
Description
3/4" STEEL EMT COMP CONN INS THROAT - U.S. MADE
Additional Information
package quantity
50 PK;1 CT
Made in USA
yes
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Length
0.406 in
for use with
EMT Conduit
Standards Met
UL Canada;ULus Listed
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
EC751BUS
GTIN
00662364057610
UPC
662364057610
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,521

Location search:

Greater Phoenix Area

Location Stock Available
Phoenix
1,020 View Store
Tucson
650 View Store

A-L

Location Stock Available
Killeen
1 View Store

* All prices subject to change.

Begin Live Chat