34222 - 3/4" Ua Sealtite Conduit, Bonded Ul 100'

Anaconda

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 100 available locally (Lufkin, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
34222
Manufacturer
Anaconda
Manufacturer's Part Number
34222
Description
3/4" Ua Sealtite Conduit, Bonded Ul 100'
Thermoplastic PVC Jacket With Integral Bonding Wire 3/4" Ua Gray 100 FT Carton
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118342227 / 00714118342227
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lufkin
100 (Check another store)
Nacogdoches
0
All Stores
8,643
Resources
Images
 
 
34222 - Small Image
 
34222 - Large Image
Attachments
 
 
34222 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ANACON 34222 3/4 UA-EFST-EF-HTUA-OR
Product Type
3/4 Ua-Efst-Ef-Htua-or-HC-Gry 100
Long Description
Thermoplastic PVC Jacket with integral bonding wire 3/4" UA Gray 100 ft carton
Special Features
Thermoplastic PVC Jacket with integral bonding wire 3/4" UA Gray 100 ft carton
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
34222
GTIN
00714118342227
UPC
714118342227
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible metal conduit
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat