CNP34 - 3/4" C-NP Orange Sealtite 100'

Anaconda

  • $8.00 (Each)
  • $8.00 (Each)

  • $799.68 (Per 100)

In-Stock: 200 available locally (Pine Bluff, AR) (change location)
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
CNP34
Manufacturer
Anaconda
Manufacturer's Part Number
38622
Description
3/4" C-NP Orange Sealtite 100'
Flexible Conduit, 3/4 In Trade Size, 1.150 to 1.170 In Conduit Outer Diameter, 0.815 to 0.835 In Conduit Inner Diameter, CNP Style, 100 FT Length, Orange/Gray, CNP Model/Series, 4 In Bend Radius, 0.335 In Wall Thickness, -4 °F Operating Temperature, +140 °F Operating Temperature, 30 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118386221 / 00714118386221
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.00 (Each)
Carton
$799.68 (Per 100)
Stock Availability
Pine Bluff
200 (Check another store)
Little Rock
0
All Stores
620
Resources
Images
 
 
CNP34 - Small Image
 
CNP34 - Large Image
 
CNP34 - Large Image
Attachments
 
 
CNP34 - Specification Sheet
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
Jacket: Thermoplastic PVC
Material, Color, and Finish
Color
Orange/Gray
Style
CNP
Dimensions and Weight
Length
100 ft
Descriptions
Product Type
Flexible Conduit
Special Features
Abrasion Resistant;Crush Resistant;Strain Resistant;Oil Resistant;Sunlight Resistant
Long Description
Flexible Conduit, 3/4 in Trade Size, 1.150 to 1.170 in Conduit Outer Diameter, 0.815 to 0.835 in Conduit Inner Diameter, CNP Style, 100 ft Length, Orange/Gray, CNP Model/Series, 4 in Bend Radius, 0.335 in Wall Thickness, -4 °F Operating Temperature, +140 °F Operating Temperature, 30 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 3/4 in x 100 ft, Thermoplastic PVC, Orange/Gray
extra long description
ANACON 38622 3/4 CNP-NMUA-DE710-DSL
Description
3/4" C-NP ORANGE SEALTITE 100'
Additional Information
Model/Series
CNP
Bend Radius
4 in
Wall Thickness
0.335 in
Minimum Operating Temperature
-4 °F;-20 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
UL 1660;CSA Certified;RoHS Compliant;NEC 351-B
package quantity
100 CT
Made in USA
yes
Conduit Outer Diameter
1.150 to 1.170 in
Conduit Inner Diameter
0.815 to 0.835 in
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
38622
GTIN
00714118386221
UPC
714118386221
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible non- metallic conduit
Trade Size
Trade Size
3/4 in
Packaging
Weight
30 lb/100 ft
Weight per each
30
Carton
100
Uses, Certifications, and Standards
Application
Concealed;Exposed Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 620

Location search:

Greater Little Rock Area

Location Stock Available
Pine Bluff
200 View Store

Distribution Centers

Location Stock Available
Springdale
60 View Store

A-L

Location Stock Available
Fort Smith
360 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat