50MR16XFLLNCD2 - 50W MR16 12V Hal LMP

Westinghouse Lighting

  • $8.52 (Each)
  • $8.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50MR16XFLLNCD2
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
0621300
Description
50W MR16 12V Hal LMP
50W MR16 Halogen Low Voltage Xenon Flood Clear Lens GU5.3 Base, 12 Volt, Card, 2-Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
N/A
UPC/GTIN
030721062131 / 00030721062131
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.52 (Each)
Resources
Images
 
 
50MR16XFLLNCD2 - Small Image
 
50MR16XFLLNCD2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Traditional
Descriptions
Long Description
50W MR16 Halogen Low Voltage Xenon Flood Clear Lens GU5.3 Base, 12 Volt, Card, 2-Pack
Description
50W MR16 12V HAL LMP
Product Type
Light Bulb
Additional Information
Voltage
12.00 IN
bulb type
Mr16
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
0621300
Brand
Westinghouse Lighting
GTIN
00030721062131
UPC
030721062131
Taxonomies, Classifications, and Categories
Type
MR16
Category Description
HALOGEN
Packaging
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat