270IGSA - 270 Alum Cov W/Fip GKT

Appleton

  • $11.93 (Each)
  • $11.93 (Each)

  • $1,193.00 (Per 100)

In-Stock: 17 available locally (Fayetteville, AR) (change location)
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
270IGSA
Manufacturer
Appleton
Manufacturer's Part Number
APP270IGSA
Description
270 Alum Cov W/Fip GKT
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 3/4 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413-0
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381167598 / 00781381167598
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.93 (Each)
Standard Packaging
$1,193.00 (Per 100)
Stock Availability
Fayetteville
17 (Check another store)
Springdale
132
All Stores
202
Resources
Images
 
 
270IGSA - Small Image
 
270IGSA - Large Image
Attachments
 
 
270IGSA - Specification Sheet
Other Links
 
 
270IGSA - Other
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
Natural Aluminum
Dimensions and Weight
Hub Size
3/4
Descriptions
Product Type
APP270 Alum Cov W/Fip GKT
extra long description
APP APP270IGSA APP270 ALUM COV W/FI
Description
270 ALUM COV W/FIP GKT
Long Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 3/4 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413-0
Special Features
Benefit from superior sealing, reduced inventory parts and faster installation times;Can be used as replacement covers for installed bodies or in new installations;Captive pan-head screws;Form-IN-Place covers with integral gasket are approved for use in wet locations;High-strength, corrosion and weather resistant;Wedge-Lok clips (FM7 only) provide superior screwdriver torque and cover seating;Wiring capacity: 0.5 CU-IN as per NEC 314.16(A)
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
APP270IGSA
GTIN
00781381167598
UPC
781381167598
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Form-IN-Place Clip Cover With Integral Gasket
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
Enclosure
NEMA 3R
Mounting
Screw-In
standard
UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 202

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 270IGSA.
Jump To:

Similar Items

Similar items are close alternatives to 270IGSA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Alum...
  • Our Part #: 270GSA
  • Fayetteville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 270G SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,114.00) ·
270GSA - Crouse-Hinds

Fayetteville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.28

Each

QTY:
Each
Add
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 3/4 In, For...
  • Our Part #: APP270FIG
  • Fayetteville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APP270FIG
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
APP270FIG - Appleton/Oz Gedney

Fayetteville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
APP270 STEEL COV W/FIP GKT
  • MFR Part #: APP270IG
  • GTIN: 00781381167444
  • Manufacturer: Appleton
Cross Referenced

These items are similar to 270IGSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
270GSA Appleton Electric 781381093309
APP270IGSA Appleton Electric 00781381167598
270GSA Eaton Crouse-Hinds 00782274247915
270IG SA O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat