4075S - 3/4" STL Set SCR Emt Conn

Appozgcomm

  • $1.56 (Each)
  • $1.56 (Each)

  • $31.14 (Per 20)

  • $155.70 (Per 100)

  • $311.40 (Per 200)
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
4075S
Manufacturer
Appozgcomm
Manufacturer's Part Number
4075S
Description
3/4" STL Set SCR Emt Conn
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.09 In Length, 1.08 In Diameter, 7/16 In Thread Length, 15.00 LB/100
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855846061 / 00687855846061
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$31.14 (Per 20)
Standard Packaging
$311.40 (Per 200)
Resources
Images
 
 
4075S - Large Image
 
4075S - Small Image
 
4075S - Large Image
Attachments
 
 
4075S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
None
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electroplated
Dimensions and Weight
Length
1.09 in;27.7 mm
Diameter
1.08 in;27.4 mm
Size
0.75
Descriptions
Description
3/4" STL SET SCR EMT CONN
Product Type
Emt Set Screw Connector
Special Features
Concrete-Tight
Long Description
EMT Set Screw Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.09 in Length, 1.08 in Diameter, 7/16 in Thread Length, 15.00 lb/100
Short Description
EMT Set Screw Connector, 3/4 in, Straight Connection, Zinc Plated
extra long description
EGS 4075S 3/4 IN EMT SSCR CONN
Additional Information
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
7/16 in
Connection Orientation
Straight
for use with
EMT Raceways to Boxes and Enclosures
Standards Met
UL 514B;CSA C22.2;Federal Specification WF-408E;NEMA
package quantity
20 CT;1 PK
Made in USA
yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
4075S
sub brand
ETP
GTIN
00687855846061
UPC
687855846061
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Set Screw Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
15.00 lb/100;6.80 kg/100
Weight per each
0.11
Carton
20
Package
200
Uses, Certifications, and Standards
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat