8470C - 4SQ 2G 5/8" RSD DVC RNG

Appozgcomm

  • $7.55 (Each)
  • $7.55 (Each)

  • $377.32 (Per 50)

  • $754.64 (Per 100)

In-Stock: 58 available locally (Fayetteville, AR) ( change location)
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
8470C
Manufacturer
Appozgcomm
Manufacturer's Part Number
8470C
Description
4SQ 2G 5/8" RSD DVC RNG
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 9.98 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855777150 / 00687855777150
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.55 (Each)
Carton
$377.32 (Per 50)
Stock Availability
Fayetteville
58 (Check another store)
Springdale
142
All Stores
462
Resources
Images
 
 
8470C - Small Image
 
8470C - Large Image
 
8470C - Large Image
Attachments
 
 
8470C - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1 in
Size
4 X 4 X 0.625
Descriptions
Description
4SQ 2G 5/8" RSD DVC RNG
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 8 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1 in Height, 9.98 lb/100
Short Description
Square Cover, Steel, 8 cu. in
extra long description
EGS 8470C 4 IN SQ CVR 5/8 IN RSD 2
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8470C
GTIN
00687855777150
UPC
687855777150
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight
9.98 lb/100;22 kg/100
Weight per each
0.2
Carton
50
Uses, Certifications, and Standards
Capacity
8 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 462

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 8470C.
Jump To:

Similar Items

Similar items are close alternatives to 8470C, though they may not be 100% alike.

Raised Box Cover, Steel, 22 LB/Ea
  • MFR Part #: TP499
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($102.48) ·
TP499 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$2.05

Each

QTY:
Each
Add
Device Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 MM Length, 101.6 MM W...
  • MFR Part #: 52C185/8-25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($62.36) ·
52C185825 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$2.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8470C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8470C Appleton Electric 00687855777150
TP499 Eaton Crouse-Hinds 00786189104998
11241 Mulberry 00095327112413
42058 Orbit Industries 00835243000131
8470C O-Z Gedney n/a
769 Raco 00050169907696
404C Thomas & Betts n/a
52C1858 Thomas & Betts n/a
52C185825 Thomas & Betts 00785991139020
404-C Thomas & Betts n/a
52-C-18-5/8-25 Thomas & Betts n/a
52C18-5/8 Thomas & Betts n/a
R2243 Topaz 00751338867338

* All prices subject to change.

Begin Live Chat