We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
API1044 - APP

API1044 - 100A 4W4P Plug Interior Assembly

Appleton

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    API1044
    Manufacturer
    Appleton
    Manufacturer's Part Number
    API1044
    Description
    100A 4W4P Plug Interior Assembly
    Plug Interior, Plug; 600 Vac At 50 to 400 HZ, 250 VDC; 100 Ampere; 4 Pole; 4 Wire; Grounding Style 1, Shell; Appleton Brand
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121402 - Electrical plugs
    UPC/GTIN
    781381165891 / 00781381165891
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    API1044 - Small Image
     
    API1044 - Large Image
    Specifications Sheets
     
     
    API1044 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    100 AMPERE
    Number of Wires
    4
    Voltage Rating
    600 VAC AT 50 TO 400 HZ, 250 VDC
    Descriptions
    Product Type
    Plug Interior
    Long Description
    PLUG INTERIOR, PLUG; 600 VAC AT 50 TO 400 HZ, 250 VDC; 100 AMPERE; 4 POLE; 4 WIRE; GROUNDING STYLE 1, SHELL; APPLETON BRAND
    PLUG INTERIOR, PLUG; 600 VAC AT 50 TO 400 HZ, 250 VDC; 100 AMPERE; 4 POLE; 4 WIRE; GROUNDING STYLE 1, SHELL; APPLETON BRAND
    Commodity Description
    Gen Purpose Wiring Devices - Pin & Sleeve Devices
    Additional Information
    Grounding Style
    1, SHELL
    Manufacturer Information
    Brand
    APPLETON
    APPLETON ELECTRIC COMPANY
    Manufacturers Part Number
    API1044
    GTIN
    00781381165891
    UPC
    781381165891
    Taxonomies, Classifications, and Categories
    Type
    PLUG
    Packaging
    Weight per each
    1
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Sweetwater


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for API1044

    Type in the slang term you'd like to suggest.

* All prices subject to change.