AR40034 - 400A 3W4P P&S Recpt (600VAC/250VDC)

Appleton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 1 available locally (Bossier City, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AR40034
Manufacturer
Appleton
Manufacturer's Part Number
AR40034
Description
400A 3W4P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 400 - 1000 MCM, Amperage Rating: 400 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381296465 / 00781381296465
Weight per unit
17.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Bossier City
1 (Check another store)
All Stores
1
Resources
Images
 
 
AR40034 - Small Image
 
AR40034 - Large Image
Attachments
 
 
AR40034 - Specification Sheet
Brochures
 
 
AR40034 - Brochure
Other Links
 
 
AR40034 - Other
 
AR40034 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Phase
3
Poles
4
amperage rating
400
Wire Size
400 - 1000
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Solder Wire Terminal
Descriptions
Description
400A 3W4P P&S RECPT (600VAC/250VDC)
Product Type
400AMP Recept Assem 4P S2 .84
extra long description
APP AR40034 400AMP RECEPT ASSEM 4P
Long Description
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 400 - 1000 MCM, Amperage Rating: 400 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Rough usage construction;Suitable for use in locations where a weatherproof enclosure is required;Wire recess diameter: 0.84 IN
Manufacturer Information
Manufacturers Part Number
AR40034
Brand
Appleton
GTIN
00781381296465
UPC
781381296465
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Receptacle
Packaging
Weight per each
17.1
Carton
1
Uses, Certifications, and Standards
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For AP40034E Plug
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat