ARC1034CD - APP

ARC1034CD - 100A 3W4P Conn Body Assembly

Appleton

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ARC1034CD
    Manufacturer
    Appleton
    Manufacturer's Part Number
    ARC1034CD
    Description
    100A 3W4P Conn Body Assembly
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Pin & Sleeve Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Pin & Sleeve Devices
    UNSPSC
    39121406 - Electrical receptacles
    UPC/GTIN
    781381440516 / 00781381440516
    Weight per unit
    5.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    ARC1034CD - Large Image
     
    ARC1034CD - Small Image
    Attachments
     
     
    ARC1034CD - Specification Sheet
    Brochures
     
     
    ARC1034CD - Brochure
    Other Links
     
     
    ARC1034CD - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    100 Watts
    Number of Wires
    3 in
    Phase
    3 in
    Wire Size
    4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex)
    Poles
    4 in
    Voltage Rating
    600//250 VAC//VDC
    Material
    Copperfree (4/10 Of 1 PCT Maximum) Aluminum
    connection
    Pressure Wire Terminal
    Descriptions
    Product Type
    100A Conn Body Assy 4P S2
    Description
    100A 3W4P CONN BODY ASSEMBLY
    Special Features
    Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural?finish glass?filled?polyester insulating?blocks; Wire recess diameter: 0.391 IN
    Manufacturer Information
    Brand
    APPLETON
    Manufacturers Part Number
    ARC1034CD
    sub brand
    Powertite
    GTIN
    00781381440516
    UPC
    781381440516
    Taxonomies, Classifications, and Categories
    Category Description
    Pin & Sleeve Devices
    Type
    Grounding Style 2 Connector Body
    Packaging
    Weight per each
    5.2
    Carton
    6
    Uses, Certifications, and Standards
    Temperature Rating
    -40 to 107 C
    Application
    For ACP1034CD Clamping Ring Plug
    nema rating
    NEMA 3, 3R, 4, 4X
    standard
    UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ARC1034CD

    Type in the slang term you'd like to suggest.

* All prices subject to change.