BL125 - 1-1/4" Steel Locknut

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BL125
Manufacturer
Appleton
Manufacturer's Part Number
BL-125
Description
1-1/4" Steel Locknut
Locknut, Material Of Construction: Steel, Nut Type: Locknut, Thread Size: 1-1/4 In, Height: 0.19 In, Width: 2-1/4 In, Size: 1-1/4 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa Certified 065178, Nema FB-1, For Rigid Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/GTIN
781381158053 / 00781381158053
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BL125 - Large Image
 
BL125 - Small Image
Attachments
 
 
BL125 - Specification Sheet
Other Links
 
 
BL125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.19
Size
1-1/4
Width
2.25
Descriptions
Product Type
1-1/4 Locknut
Description
1-1/4" STEEL LOCKNUT
extra long description
APP BL-125 1-1/4 LOCKNUT
Long Description
Locknut, Material of Construction: Steel, Nut Type: Locknut, Thread Size: 1-1/4 IN, Height: 0.19 IN, Width: 2-1/4 IN, Size: 1-1/4 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, NEMA FB-1, For Rigid Conduit And IMC
Special Features
Used To Secure An Ordinary Nut From Working Loose By Locking, Itself When Screwed Down Tight
Additional Information
Thread Size
1.25
Manufacturer Information
Manufacturers Part Number
BL-125
Brand
Appleton
GTIN
00781381158053
UPC
781381158053
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
LOCKNUT
Packaging
Weight per each
0.04
Carton
50
Package
200
Uses, Certifications, and Standards
Application
For Rigid Conduit And IMC
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat