CMR4ST - 50-400W Reflector

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMR4ST
Manufacturer
Appleton
Manufacturer's Part Number
CMR-4ST
Description
50-400W Reflector
Code Master 2 Reflector, Power Rating: 50 - 400 WTT, Material: Fiberglass Reinforced Polyester, Shape: Standard Dome, Dimensions: 20.3 In Length X 20.3 In Width X 7 In Height, For Code Master 2 Hid Factory Sealed Luminaires
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Reflectors Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
781381511094 / 00781381511094
Weight per unit
3.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CMR4ST - Large Image
 
CMR4ST - Small Image
Attachments
 
 
CMR4ST - Specification Sheet
Other Links
 
 
CMR4ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass/Polyester
Shape
Standard Dome
Descriptions
Product Type
Reflector STD Dome Codemaster
Description
50-400W REFLECTOR
extra long description
APP CMR-4ST REFLECTOR STD DOME COD
Long Description
Code Master 2 Reflector, Power Rating: 50 - 400 WTT, Material: Fiberglass Reinforced Polyester, Shape: Standard Dome, Dimensions: 20.3 IN Length X 20.3 IN Width X 7 IN Height, For Code Master 2 HID Factory Sealed Luminaires
Special Features
Fiberglass reinforced polyester reflector provide superior resistance to severely corrosive atmospheres
Additional Information
Power Rating
400
Manufacturer Information
Manufacturers Part Number
CMR-4ST
Brand
Appleton
sub brand
Code Master 2
GTIN
00781381511094
UPC
781381511094
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
REFLECTOR
Packaging
Weight per each
3.32
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Code Master 2 HID Factory Sealed Luminaires
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat