EYS316 - 1" Male & Female Hub Vert/Horizontal Seal Off

Appleton

  • $43.55 (Each)
  • $43.55 (Each)

  • $217.75 (Per 5)

  • $1,088.75 (Per 25)
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
EYS316
Manufacturer
Appleton
Manufacturer's Part Number
EYS316
Description
1" Male & Female Hub Vert/Horizontal Seal Off
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Removable Nipple, Size: 1 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered MNP
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381621175 / 00781381621175
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.55 (Each)
Carton
$217.75 (Per 5)
Standard Packaging
$1,088.75 (Per 25)
Resources
Attachments
 
 
EYS316 - Specification Sheet
Images
 
 
EYS316 - Large Image
 
EYS316 - Small Image
Other Links
 
 
EYS316 - Other
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
Grayloy-Iron
connection
Tapered MNPT X Tapered FNPT
Material, Color, and Finish
Color
Gray
Finish
Zinc Electroplate/Chromate/Epoxy Powder Coat
Dimensions and Weight
Size
1
Descriptions
Product Type
1 Male Seal-Off
Description
1" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF
extra long description
APP EYS316 1 MALE SEAL-OFF
Long Description
UNILETS EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple, Size: 1 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered MNP
Special Features
For preventing passage of gases, vapors or flames from one portion of conduit system to another; Required in Class I, Division 1 and 2 locations within 18 IN of enclosures containing apparatus that may cause arcs, sparks or high temperatures; Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps; Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location; Required in Class I, Di
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYS316
sub brand
UNILETS
GTIN
00781381621175
UPC
781381621175
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple
Packaging
Weight per each
1.75
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat