FDB2LA - 2G Alu FD Box W/Lugs

Appleton

  • $155.13 (Each)
  • $155.13 (Each)

  • $775.65 (Per 5)
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
FDB2LA
Manufacturer
Appleton
Manufacturer's Part Number
FDB-2L-A
Description
2G Alu FD Box W/Lugs
Unilets FDB Deep Depth 2-Gang Cast Device Box, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Lugs, Knockouts: No, Height: 5 In, Width: 6-1/2 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Nu
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381460897 / 00781381460897
Weight per unit
2.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.13 (Each)
Carton
$775.65 (Per 5)
Resources
Images
 
 
FDB2LA - Large Image
 
FDB2LA - Small Image
Attachments
 
 
FDB2LA - Specification Sheet
Other Links
 
 
FDB2LA - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Descriptions
Product Type
2-Gang Thick Wall FD Unilet
Description
2G ALU FD BOX W/LUGS
Long Description
UNILETS FDB Deep Depth 2-Gang Cast Device Box, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Lugs, Knockouts: No, Height: 5 IN, Width: 6-1/2 IN, Depth: 2.69 IN, Finish: Epoxy Powder Coat, Standard: UL 514 A, UL File Nu
Special Features
Corrosion-resistant ideal for indoor and outdoor installations; Weatherproof, raintight and dust-tight when used with cast gasketed covers; Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock; Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit; Accurately tapped, tapered threads for tight, rigid joints, ground continuity; Internal grounding screws standard; Accommodate wiring devices such as switches and re
extra long description
APP FDB-2L-A 2-GANG THICK WALL FD U
Additional Information
Knockouts
NO
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FDB-2L-A
sub brand
UNILETS
GTIN
00781381460897
UPC
781381460897
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FDB Deep Depth 2-Gang Cast Device Box
Packaging
Weight per each
2.44
Carton
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
Mounting
Lugs
standard
UL 514 A, UL File Number E2527, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat