FSK1VDR - 1G DPLX RCPT Cast CVR

Appleton

  • $67.46 (Each)
  • $67.46 (Each)

  • $337.30 (Per 5)

  • $3,373.00 (Per 50)
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
FSK1VDR
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1VDR
Description
1G DPLX RCPT Cast CVR
Device Box, 1 Gang, 1 Hub, Vertical Mount, 0.65 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
781381348157 / 00781381348157
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.46 (Each)
Carton
$337.30 (Per 5)
Standard Packaging
$3,373.00 (Per 50)
Resources
Images
 
 
FSK1VDR - Large Image
 
FSK1VDR - Small Image
Attachments
 
 
FSK1VDR - Specification Sheet
Other Links
 
 
FSK1VDR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Number of Hubs
1
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electro-Plated;Dichromate;Epoxy Powder Coated
Descriptions
Description
1G DPLX RCPT CAST CVR
Product Type
Device Box
Long Description
Device Box,1 Gang, 1 Hub, Vertical Mount, 0.65 lb/EA
Short Description
Device Box, Single Gang, Steel
Special Features
Corrosion Resistant;Weatherproof;Rain Tight;Dust Tight
extra long description
APP FSK-1VDR TYPE FS DUPLEX LIFT CO
Additional Information
Mounting Type
Vertical Mount
for use with
Duplex Flush Receptacle with Spring Cover Mounting BOX
Standards Met
UL 514A;CSA Certified;NEC/CEC Certified;NEMA 3R;NEMA FB-1
package quantity
50 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-1VDR
GTIN
00781381348157
UPC
781381348157
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Cast Cover
Packaging
Weight
0.65 lb/EA
Weight per each
0.65
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Wiring Device;Conductor
Mounting
BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat