TPC100 - 1" Rigid Three Piece Coupling

Appozgcomm

  • $27.24 (Each)
  • $27.24 (Each)

  • $136.22 (Per 5)

  • $681.08 (Per 25)

  • $2,724.34 (Per 100)

In-Stock: 5 available locally (Bentonville, AR) (change location)
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
TPC100
Manufacturer
Appozgcomm
Manufacturer's Part Number
TPC100
Description
1" Rigid Three Piece Coupling
Coupling, 1 In Trade Size, TPC Model, Straight, Zinc Plated, End 1: 1.57 In;End 2: 1.30 In Connection Size, Threaded Connection, 1.63 In Length, 1.57 In Diameter, 0.52 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855403004 / 00687855403004
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.24 (Each)
Carton
$136.22 (Per 5)
Standard Packaging
$681.08 (Per 25)
Stock Availability
Bentonville
5 (Check another store)
Springdale
42
All Stores
68
Resources
Images
 
 
TPC100 - Small Image
 
TPC100 - Large Image
 
TPC100 - Large Image
Specifications Sheets
 
 
TPC100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
1.63 in;41.4 mm
Diameter
1.57 in;39.9 mm
Descriptions
Description
1" RIGID THREE PIECE COUPLING
Product Type
Coupling
Special Features
Three Piece
Long Description
Coupling, 1 in Trade Size, TPC Model, Straight, Zinc Plated, End 1: 1.57 in;End 2: 1.30 in Connection Size, Threaded Connection, 1.63 in Length, 1.57 in Diameter, 0.52 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) Offer Neer(TM) Rn Zinc Offset Nipples and Tpc Three Piece Couplings. the Rn Provides An Offset Connection Between Two Outlet Boxes Or Enclosures. the Tpc Provides Threaded Coupling Between Lengths Of Rigid Conduit and Imc Conduit Elbows, Where Neither Can Be Rotated.
Short Description
Coupling, 1 in, Zinc Plated, TPC Model
extra long description
EGS TPC-100 1 IN 3 PIECE CPLG
Additional Information
Color/Finish
Zinc Plated
connection size
End 1: 1.57 in;39.9 mm;End 2: 1.30 in;33.0 mm
Connection Type
Threaded
for use with
Rigid and IMC Conduit
Standards Met
UL Standard: 514B;UL Listed: E163167;NEMA: FB-1
package quantity
25 PK;5 CT
Made in USA
yes
Connector Type
Threaded Coupling
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TPC100
sub brand
Neer(TM)
Model
TPC
GTIN
00687855403004
UPC
687855403004
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three Piece Coupling
Trade Size
Trade Size
1
Packaging
Weight
0.52 lb/EA
Weight per each
0.52
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Provides Threaded Coupling Between Lengths of Rigid Conduit and IMC Conduit Elbows, Where Neither Can Be Rotated
standard
NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 68

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TPC100.
Jump To:

Cross Referenced

These items are similar to TPC100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EK100 AFC Cable Systems 00077680285706
EC-100 Appleton Electric 00781381247801
202 Arlington 00018997002020
1123 Bridgeport Fittings 00781747011237
192 Eaton Wiring Devices 00784564101921
3PC100 Garvin Industries 00785592400451
65510B Halex 00051411655105
TPC-100 Neer 00687855403004
4-100 O-Z Gedney 00783126612554
372 Producto Electric Corp. 00785244137209
1504 Raco 00050169015049
677 Thomas & Betts 00786210006772
EK-403 Thomas & Betts 00785991408041
853 Topaz 00751338186507

* All prices subject to change.

Begin Live Chat