VA75 - 3/4" V/T Unilet

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VA75
Manufacturer
Appleton
Manufacturer's Part Number
VA-75
Description
3/4" V/T Unilet
Mercmaster JR. Pendant Mounting Hood, Material: Malleable Iron, Finish: Zinc Electroplated Dichromate Epoxy Powder Coated, For Mercmaster JR. High Pressure Sodium Luminaires
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111817 - Lamp mounting accessory
UPC/GTIN
781381700559 / 00781381700559
Weight per unit
1.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VA75 - Large Image
 
VA75 - Small Image
Attachments
 
 
VA75 - Specification Sheet
Other Links
 
 
VA75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Product Type
Pendant Mount 3/4 -8 Refractor
extra long description
APP VA-75 PENDANT MOUNT 3/4 -8 REFR
Description
3/4" V/T UNILET
Long Description
Mercmaster Jr. Pendant Mounting Hood, Material: Malleable Iron, Finish: Zinc Electroplated Dichromate Epoxy Powder Coated, For Mercmaster Jr. High Pressure Sodium Luminaires
Special Features
Furnished with connection block, gasket and screws; 3/4 IN hub size; 8 IN refractor
Manufacturer Information
Manufacturers Part Number
VA-75
Brand
Appleton
sub brand
Mercmaster Jr.
GTIN
00781381700559
UPC
781381700559
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
Pendant Mounting Hood
Packaging
Weight per each
1.81
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Mercmaster Jr. High Pressure Sodium Luminaires
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat