7510AST - 3/4" Cable Conn

Arlington

  • $5.05 (Each)
  • $5.05 (Each)

  • $126.37 (Per 25)

  • $505.49 (Per 100)

In-Stock: 22 available locally (Pineville, LA) (change location)
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
7510AST
Manufacturer
Arlington
Manufacturer's Part Number
7510AST
Description
3/4" Cable Conn
Zinc Die-Cast, 3/4" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - In Set Screw Emt Connectors Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997550903 / 00018997550903
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.05 (Each)
Carton
$5.05 (Each)
Standard Packaging
$126.37 (Per 25)
Stock Availability
Pineville
22 (Check another store)
Alexandria
0
All Stores
307
Resources
Images
 
 
7510AST - Small Image
 
7510AST - Large Image
Attachments
 
 
7510AST - Specification Sheet
Other Links
 
 
7510AST - Other
 
7510AST - Other
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
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(2.496) x W(1.709) x H(1.300)
Descriptions
Description
3/4" CABLE CONN
Product Type
3/4" Snap 2IT Connect
extra long description
ARL 7510AST 3/4" SNAP 2IT CONNECT
Long Description
Zinc die-cast, 3/4" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Comes with Insulated throat.
Special Features
Widest cable ranges from 14/2 to 10/4
Manufacturer Information
Brand
SNAP2IT
Manufacturers Part Number
7510AST
GTIN
00018997550903
UPC
018997550903
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CULUS and CSA
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 307

Location search:

Greater Alexandria Area

Location Stock Available
Pineville
22 View Store

M-Z

Location Stock Available
Monroe
90 View Store

* All prices subject to change.

Begin Live Chat