841 - 3/8" NMC Conn

Arlington

  • $0.56 (Each)
  • $0.56 (Each)

  • $56.22 (Per 100)

  • $562.20 (Per 1,000)
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
841
Manufacturer
Arlington
Manufacturer's Part Number
841
Description
3/8" NMC Conn
NM Connector, Die-Cast Zinc Material, 3/8 In Size, Silver, 0.865 In Length, 1/2 In Knockout Size, Non-Insulated, 0.046 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997008411 / 00018997008411
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$56.22 (Per 100)
Standard Packaging
$562.20 (Per 1,000)
Resources
Specifications Sheets
 
 
841 - Specification Sheet
Images
 
 
841 - Large Image
 
841 - Small Image
 
841 - Large Image
Attachments
 
 
841 - Specification Sheet
Other Links
 
 
841 - Other
 
841 - Other
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
Die-Cast Zinc
Poles
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/8 in
Length
0.865 in
Descriptions
Description
3/8" NMC CONN
Product Type
NM Connector
Long Description
NM Connector, Die-Cast Zinc Material, 3/8 in Size, Silver, 0.865 in Length, 1/2 in Knockout Size, Non-Insulated, 0.046 lb/EA
Short Description
NM Connector, Zinc Die Cast, 3/8 in
Special Features
For 0.225 to 0.612 in Diameter Cable
extra long description
ARL 841 1/2" KO CABLE CONN
Additional Information
Knockout Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
NM Cable
Standards Met
UL Listed;CSA Certified
package quantity
100 CT;1000 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
841
Brand
Arlington Industries
GTIN
00018997008411
UPC
018997008411
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Packaging
Weight
0.046 lb/EA
Weight per each
0.05
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
NM Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat