FBS420S - Steel Fan Box 2" Side Mount

Arlington

  • $21.12 (Each)
  • $21.12 (Each)

  • $528.00 (Per 25)

In-Stock: 4 available locally (NE Wichita, KS) (change location)
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
FBS420S
Manufacturer
Arlington
Manufacturer's Part Number
FBS420S
Description
Steel Fan Box 2" Side Mount
Fan Box, Steel, 4.250 In Overall Width, 6.000 In Overall Height, 1.025 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997752024 / 00018997752024
Weight per unit
1.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.12 (Each)
Carton
$528.00 (Per 25)
Stock Availability
NE Wichita
4 (Check another store)
West Wichita
14
All Stores
96
Resources
Images
 
 
FBS420S - Small Image
 
FBS420S - Large Image
 
FBS420S - Large Image
Attachments
 
 
FBS420S - Specification Sheet
Other Links
 
 
FBS420S - Other
 
FBS420S - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(6.000) x W(4.250) x H(2.500)
Descriptions
Description
STEEL FAN BOX 2" SIDE MOUNT
Product Type
Fan Mounting Box
Fan Box
Short Description
2" Fan Box, Steel, 6.000 in (H)
Long Description
Fan Box, Steel, 4.250 in Overall Width, 6.000 in Overall Height, 1.025 lb/EA
Special Features
Installed NM cable connector, Mud Cover, Multiple
extra long description
ARL FBS420S CEILING BOX 2" W/BRCKT
Additional Information
for use with
Fan and Fixture
Overall Width
4.250 in
Overall Height
6.000 in
Standards Met
ECCN:EAR99 Certifications
package quantity
25 PC per Unit PK;25 PC per Standard PK
Knockouts
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FBS420S
GTIN
00018997752024
UPC
018997752024
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Fan and Fixture Octagonal Joist Mounting Box
Packaging
Weight
1.025 lb/EA
Weight per each
1.025
Carton
25
Uses, Certifications, and Standards
Application
Fan and Fixtures
Mounting
SCREW
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 96

Location search:

Distribution Centers

Location Stock Available
Atlanta
37 View Store
Springfield
19 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
14 View Store

* All prices subject to change.

Begin Live Chat