FLBC4500LRBE - Leveling Ring Box Extender For The For FLBC4500 An

Arlington

  • $9.62 (Each)
  • $9.62 (Each)

  • $961.89 (Per 100)

In-Stock: 3 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4500LRBE
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4500LRBE
Description
Leveling Ring Box Extender For The For FLBC4500 An
Leveling Ring Box Extender For The For FLBC4500 and The FLBC4502. Extends An Installed 4-1/2" Round Box Up to 2".
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997207456 / 00018997207456
Weight per unit
0.234 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.62 (Each)
Carton
$9.62 (Each)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
FLBC4500LRBE - Small Image
 
FLBC4500LRBE - Large Image
Attachments
 
 
FLBC4500LRBE - Specification Sheet
Other Links
 
 
FLBC4500LRBE - Other
 
FLBC4500LRBE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(4.515) x W(4.515) x H(2.594)
Descriptions
Description
LEVELING RING BOX EXTENDER FOR THE FOR FLBC4500 AN
Extra Long Description
ARL FLBC4500LRBE FLOOR BOX LEVELING
Long Description
Leveling Ring box extender for the for FLBC4500 and the FLBC4502. Extends an installed 4-1/2" round box up to 2".
Product Type
Floor Box Leveling RNG Extends Boxes 2in
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC4500LRBE
GTIN
00018997207456
UPC
018997207456
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.234
Carton
1
Uses, Certifications, and Standards
Application
Floor Box Extender
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat