NMSC50 - PVC 065360 1/2" ST Screw-On Conn

Arlington

  • $1.61 (Each)
  • $1.61 (Each)

  • $40.19 (Per 25)

  • $160.76 (Per 100)

In-Stock: 100 available locally (Laredo, TX) (change location)
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
NMSC50
Manufacturer
Arlington
Manufacturer's Part Number
NMSC50
Description
PVC 065360 1/2" ST Screw-On Conn
Connector, 1/2 In Trade Size, 1.228 In Width, 1.228 In Height, Gray, Threaded X Screw-In Connection, 0.0300 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997210005 / 00018997210005
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$40.19 (Per 25)
Standard Packaging
$160.76 (Per 100)
Stock Availability
Laredo
100 (Check another store)
San Antonio RDC
120
All Stores
1,430
Resources
Images
 
 
NMSC50 - Small Image
 
NMSC50 - Large Image
Specifications Sheets
 
 
NMSC50 - Specification Sheet
Attachments
 
 
NMSC50 - Specification Sheet
Other Links
 
 
NMSC50 - Other
 
NMSC50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
1.228 in
Height
1.228 in
Length
1.228
Size
L(1.228) x W(1.228) x H(1.410)
Descriptions
Product Type
Connector
Long Description
Connector, 1/2 in Trade Size, 1.228 in Width, 1.228 in Height, Gray, Threaded x Screw-In Connection, 0.0300 lb/EA
Short Description
Connector, 1/2 in, Gray, Plastic
Special Features
Straight
Description
PVC 065360 1/2" ST SCREW-ON CONN
extra long description
ARL NMSC50 1/2" ST SCREW ON NMLT
Additional Information
Color/Finish
Gray
Connection Type
Threaded x Screw-In
Standards Met
UL Listed;CSA Certified
package quantity
100 PK
Made in USA
yes
Form
Form B
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NMSC50
GTIN
00018997210005
UPC
018997210005
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0300 lb/EA
Weight per each
0.03
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Outdoor;Non Metallic Liquid Tight Conduit Type B;Material;Plastic;Type;Screw On Straight Connector;Color;Gray 0;Size;1 Ph;Description;Pvc 065360 1/2 St Scr On Conn;Form;Form B;Category Description;Non-Metallic Fittings;Special Features;1.44in Length X 1.
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat