VN12100MHQPK - ATL

VN12100MHQPK - 100MH Canopy Fix

Atlas

  • $193.85 (Each)
  • $193.85 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    VN12100MHQPK
    Manufacturer
    Atlas
    Manufacturer's Part Number
    VN12-100MHQPK
    Description
    100MH Canopy Fix
    100W PS Square Canopy, QV
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid High Abuse, Wet Location, - Hid High Abuse Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Canopy, Parking, Pole Mounted & Roadway Lighting
    UNSPSC
    39111524 - High intensity discharge HID fixture
    UPC/GTIN
    765364150159 / 00765364150159
    Weight per unit
    17 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $193.85 (Each)
    Resources
    Images
     
     
    VN12100MHQPK - Large Image
     
    VN12100MHQPK - Small Image
    Attachments
     
     
    VN12100MHQPK - Specification Sheet
    Brochures
     
     
    VN12100MHQPK - Brochure
    Other Links
     
     
    VN12100MHQPK - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1
    Wattage
    100
    Material
    Die-Cast Aluminum
    Lamp Type
    Low Wattage Pulse Start
    Voltage Rating
    Quad Volt
    Lamp Included
    Yes
    Material, Color, and Finish
    Color
    Bronze
    Finish
    Bronze
    Dimensions and Weight
    Length
    12.39
    Height
    8.7
    Width
    12.39
    Descriptions
    Description
    100MH CANOPY FIX
    Product Type
    100W PS Square Canopy, QV
    extra long description
    ATLAS VN12-100MHQPK 100W PS SQUARE
    Long Description
    100W PS SQUARE CANOPY, QV
    Special Features
    Die Cast Aluminum Housing
    Manufacturer Information
    Brand
    Atlas
    Manufacturers Part Number
    VN12-100MHQPK
    GTIN
    00765364150159
    UPC
    765364150159
    Taxonomies, Classifications, and Categories
    Category Description
    LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
    Type
    HID canopy light
    Packaging
    Weight per each
    17
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Canopy and vandal proof fixture
    Mounting
    Holes Drilled
    standard
    UL
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for VN12100MHQPK

    Type in the slang term you'd like to suggest.

* All prices subject to change.