WLD64LED - 64W Led Wall Light Replace 200-400WMH

Atlas

  • $501.67 (Each)
  • $501.67 (Each)
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
WLD64LED
Manufacturer
Atlas
Manufacturer's Part Number
WLD64LED
Description
64W Led Wall Light Replace 200-400WMH
Led Wall Fixture Light, 64 W, 120/208/240/277 V, 650 Ma, 200000 H Average Life, 6966 LM Brightness (Lumens), 9.78 In Length, 18.2 In Width, 9.01 In Height, Die-Cast Aluminum Housing Material, Bronze, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
765364001543 / 00765364001543
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$501.67 (Each)
Resources
Images
 
 
WLD64LED - Small Image
 
WLD64LED - Large Image
 
WLD64LED - Large Image
Specifications Sheets
 
 
WLD64LED - Specification Sheet
Attachments
 
 
WLD64LED - Specification Sheet
Other Links
 
 
WLD64LED - Other
Brochures
 
 
WLD64LED - Brochure
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
120/208/240/277 V
Wattage
64 W
Current Rating
650 mA
Number of Lamps
27
amperage rating
650m
Ballast Type
Driver
Material
Die-Cast Aluminum
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Housing Material
Die-Cast Aluminum
Finish
Bronze
Color
Not Applicable
Style
Wall Light
Dimensions and Weight
Length
9.78 in
Width
18.2
Height
9.01
Descriptions
Product Type
Led Wall Light
Wall Fixture Light
Description
64W LED WALL LIGHT REPLACE 200-400WMH
extra long description
ATLAS WLD64LED 64 WATT LED WALL LIG
Long Description
LED Wall Fixture Light, 64 W, 120/208/240/277 V, 650 mA, 200000 h Average Life, 6966 lm Brightness (Lumens), 9.78 in Length, 18.2 in Width, 9.01 in Height, Die-Cast Aluminum Housing Material, Bronze, 5 yr Warranty
Features
Atlas’ Patented, Glare Free Led Placement and Reflector Technology Produce More Usable Lumens With Less Glare. Our Led Fixtures Produce A Smoother and Whiter Light Resulting in More Footcandles On the Ground, Making It the Best Choice When Replacing Traditional Hid Wall Packs.
Short Description
Wall Fixture Light 64 W, 120/208/240/277 V, 650 A, 6966 lm, LED, Bronze
Special Features
Lens Management to Reduce Glare and Offensive Lighting
Additional Information
average life
200000 h
Brightness (Lumens)
6966 lm
bulb type
LED
Standards Met
UL/cUL
Warranty
5 yr
package quantity
1 ct
Made in USA
yes
Efficiency
Fluorescent industrial lighting fixture
supply voltage
Fluorescent industrial lighting fixture
Fixture Type
Open Office, Retail
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
WLD64LED
sub brand
Open Office, Retail
GTIN
00765364001543
UPC
765364001543
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED wall light
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Wall Mount Light
Frequency Rating
50-60
standard
UL
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat