-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
208/230/460 V
- Phase
-
3 in
- Descriptions
-
- Product Type
-
2HP, 1755RPM, 3PH, 60HZ, 145TC, 3530M, Tefc, F1
- Description
-
2HP 1800RPM 3PH TEFC MOTOR
- Long Description
-
Features: 300 series stainless steel hardware, moisture sealant on bolt heads,between frame and endplates. Neoprene gaskets. Double sealed ball bearings. Lip and V-Ring seal on drive end. Stainless steel shaft extension. Electrostatically applied epoxy fi
- Special Features
-
2HP,1755RPM,3PH,60HZ,145TC,3530M,TEFC,F1
- extra long description
-
BALDOR CEWDM3558T 2HP,1755RPM,3PH,6
- Additional Information
-
- Speed Rating
-
1,755 rpm
- frame
-
145 W
- horsepower
-
2 in
- Insulation Class
-
F
- Service Factor
-
Light Gray, Opaque
- Power Factor
-
P2802R
- Base
-
Rigid
- Manufacturer Information
-
- Manufacturers Part Number
-
CEWDM3558T
- Brand
-
BALDOR
- sub brand
-
Super-E
- GTIN
-
00781568457436
- UPC
-
781568457436
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Motors
- Type
-
AC Motors
- Packaging
-
- Weight per each
-
46
- Carton
-
1
- Uses, Certifications, and Standards
-
- Frequency Rating
-
60 Hz
- Mounting
-
F1
- Enclosure
-
TEFC
- Application
-
Wash Down
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.