EM3611T - 3HP 1760RPM 3PH 60HZ 182T 3632M Tefc F1

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EM3611T
Manufacturer
Baldor
Manufacturer's Part Number
EM3611T
Description
3HP 1760RPM 3PH 60HZ 182T 3632M Tefc F1
Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Horsepower: 3 HP; Phase: 3 PH; Voltage Rating: 208-230/460 Vac; Full Load Current: 9-8.4/4.2 Amp; Power Factor: 75; Service Factor: 1.15; Enclosure: Tefc; Frame: 182T; Insulation
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568138960 / 00781568138960
Weight per unit
73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EM3611T - Large Image
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
208/230/460 V
Phase
3 in
Descriptions
Product Type
3HP, 1760RPM, 3PH, 60HZ, 182T, 3631M, Tefc, F1
extra long description
BALDOR EM3611T 3HP,1760RPM,3PH,60HZ
Description
3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Long Description
Baldor Electric; AC Motor; Temperature Rating: 40 DEG C Amabient Condition; Horsepower: 3 HP; Phase: 3 PH; Voltage Rating: 208-230/460 VAC; Full Load Current: 9-8.4/4.2 AMP; Power Factor: 75; Service Factor: 1.15; Enclosure: TEFC; Frame: 182T; Insulation
Special Features
3HP,1760RPM,3PH,60HZ,182T,3631M,TEFC,F1
Additional Information
Power Factor
0.75 in
Speed Rating
1,760 rpm
Service Factor
1.15 in
frame
182 EA
horsepower
3 in
Insulation Class
F
Base
Rigid
Manufacturer Information
Manufacturers Part Number
EM3611T
Brand
BALDOR
sub brand
Super-E
GTIN
00781568138960
UPC
781568138960
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
73
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat