JPL1509T - 7 1/2HP 3450RPM 1PH 60HZ 213JP 3729L Open

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JPL1509T
Manufacturer
Baldor
Manufacturer's Part Number
JPL1509T
Description
7 1/2HP 3450RPM 1PH 60HZ 213JP 3729L Open
Electric Motors, Pump, Single Phase, Close Coupled, Open Drip Proof, Horsepower: 7 1/2, RPM: 3450, Frame Size: 213JP, Voltage Rating: 208-230 Vac, Rotation: Counter Clockwise, Bearings: Ball, Service Factor: 1.15, Enclosure Type: Open Dripproof, Thermal P
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101107 - Pump motor AC
UPC/GTIN
781568114735 / 00781568114735
Weight per unit
121 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JPL1509T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Voltage Rating
230 VAC
Descriptions
Long Description
Electric Motors, Pump, Single Phase, Close Coupled, Open Drip Proof, Horsepower: 7 1/2, RPM: 3450, Frame Size: 213JP, Voltage Rating: 208-230 VAC, Rotation: Counter Clockwise, Bearings: Ball, Service Factor: 1.15, Enclosure Type: Open Dripproof, Thermal P
Special Features
7.5HP,3450RPM,1PH,60HZ,213JP,3729L,OPEN
Product Type
7.5HP, 3450RPM, 1PH, 60HZ, 213JP, 3729L, Open
extra long description
BALDOR JPL1509T 7.5HP,3450RPM,1PH,6
Description
7 1/2HP 3450RPM 1PH 60HZ 213JP 3729L OPEN
Additional Information
Power Factor
0.82 in
Service Factor
1.15 lb
frame
213 lm
Speed Rating
3,450 rpm
horsepower
7.5 WO
Insulation Class
F
Base
Rigid
Manufacturer Information
Manufacturers Part Number
JPL1509T
Brand
BALDOR
GTIN
00781568114735
UPC
781568114735
Taxonomies, Classifications, and Categories
Type
AC Motors
Category Description
Motors
Packaging
Weight per each
121
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
OPEN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat