121248GRTGVNK - Wway 12X12X48 N3R GLV SC, NK

Eaton

  • $444.75 (Each)
  • $444.75 (Each)
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
121248GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
121248 GRTGV NK
Description
Wway 12X12X48 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 12" Height, 48" Length, 12" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051009897 / 00782051009897
Weight per unit
43.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$444.75 (Each)
Resources
Images
 
 
121248GRTGVNK - Large Image
 
121248GRTGVNK - Small Image
Other Links
 
 
121248GRTGVNK - Other
Attachments
 
 
121248GRTGVNK - Specification Sheet
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Depth
12.00 In
Width
12.00 In
Length
48.00 in
Descriptions
Description
WWAY 12X12X48 N3R GLV SC,NK
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Product Type
4800 GLV N3R SC Straight Section W/O Ko
Long Description
Eaton B-Line series wiring trough, 12" height, 48" length, 12" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
extra long description
B-LINE 121248 GRTGV NK 4800 GLV N3R
Additional Information
dimensions
48.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121248 GRTGV NK
Brand
Eaton
GTIN
00782051009897
UPC
782051009897
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
43.71
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Instituti
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat