12126SCNK - Encl 12X12X6 N1 PNTD SC, NK

Eaton

  • $70.18 (Each)
  • $70.18 (Each)

In-Stock: 1 available locally (Borger, TX) (change location)
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
12126SCNK
Manufacturer
Eaton
Manufacturer's Part Number
12126 SC NK
Description
Encl 12X12X6 N1 PNTD SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051225914 / 00782051225914
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.18 (Each)
Stock Availability
Borger
1 (Check another store)
Amarillo
0
All Stores
358
Resources
Images
 
 
12126SCNK - Small Image
 
12126SCNK - Large Image
 
12126SCNK - Large Image
Attachments
 
 
12126SCNK - Specification Sheet
Other Links
 
 
12126SCNK - Other
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
Steel
Cover Type
Screw Cover
Dimensions and Weight
Overall Length
12 in;305 mm
Descriptions
Description
ENCL 12X12X6 N1 PNTD SC,NK
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 10 lb
Short Description
Type 1 Screw On Enclosure, 12 x 6 x 12 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Product Type
Type 1 Screw Cover Enclosure
extra long description
B-LINE 12126 SC NK SC ENC W/O KO 12
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
12 in;305 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12126 SC NK
GTIN
00782051225914
UPC
782051225914
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight
10 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat