161664XS - Encl 16X16X6 N4X 1DR CH Clamp CVR

Eaton

  • $1663.88 (Each)
  • $1,663.88 (Each)
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
161664XS
Manufacturer
Eaton
Manufacturer's Part Number
16166-4XS
Description
Encl 16X16X6 N4X 1DR CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 6" Length, 16" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051406948 / 00782051406948
Weight per unit
23.543 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,663.88 (Each)
Resources
Attachments
 
 
161664XS - Specification Sheet
Images
 
 
161664XS - Large Image
 
161664XS - Small Image
Other Links
 
 
161664XS - Other
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
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 6.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X16X6 N4X 1DR CH CLAMP CVR
Product Type
Type 4X SSL SGL-Door Enc, 16X16X6
extra long description
B-LINE 16166-4XS TYPE 4X SSL SGL-DO
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Special Features
Stainless door clamps
Long Description
Eaton B-Line series wall mounted panel enclosure, 16" height, 6" length, 16" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Additional Information
Mounting Type
Wall
dimensions
6.0000 IN X 16.0000 IN X 16.0000 IN
Manufacturer Information
Manufacturers Part Number
16166-4XS
Brand
Eaton
GTIN
00782051406948
UPC
782051406948
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
23.543
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Safety and Security SystemsComme
standard
NEMA,CSA C22.2.,UL 50
Mounting
WALL
nema rating
4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat