161664XSS6 - Encl 16X16X6 N4X SS6 1DR CH

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
161664XSS6
Manufacturer
Eaton
Manufacturer's Part Number
16166-4XSS6
Description
Encl 16X16X6 N4X SS6 1DR CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 6" Length, 16" Width, Nema 4X, Hinged Cover, 4XSS6 Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 316 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051094923 / 00782051094923
Weight per unit
23.543 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
161664XSS6 - Specification Sheet
Images
 
 
161664XSS6 - Large Image
 
161664XSS6 - Small Image
Other Links
 
 
161664XSS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 6.00 In Depth X 16.00 In Height
Descriptions
Special Features
Stainless door clamps
Long Description
Eaton B-Line series wall mounted panel enclosure, 16" height, 6" length, 16" width, NEMA 4X, Hinged cover, 4XSS6 enclosure, Wall mount, Small single door, External mounting feet, 316 stainless steel, Seamless poured in-place gasket
Description
ENCL 16X16X6 N4X SS6 1DR CH
Product Type
Type 4X SSL SGL-Door Enc, 16X16X6
extra long description
B-LINE 16166-4XSS6 TYPE 4X SSL SGL-
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Additional Information
Mounting Type
Wall
dimensions
6.0000 IN X 16.0000 IN X 16.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16166-4XSS6
GTIN
00782051094923
UPC
782051094923
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
23.543
Carton
1
Uses, Certifications, and Standards
standard
UL 50,NEMA,CSA C22.2.
Application
Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Critical PowerGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - IT and Datacomm - OtherDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Safety and S
Mounting
WALL
nema rating
4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat