44HSLIN - Wway 4X4 N1 90D I/S Elb

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44HSLIN
Manufacturer
Eaton
Manufacturer's Part Number
44 HSLIN
Description
Wway 4X4 N1 90D I/S Elb
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Inside Opening, Nema 1, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479850 / 00782051479850
Weight per unit
3.318 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44HSLIN - Large Image
 
44HSLIN - Small Image
Attachments
 
 
44HSLIN - Specification Sheet
Other Links
 
 
44HSLIN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, inside opening, NEMA 1, Steel, ANSI 61 gray painted, 4" X 4"
Product Type
Hinge Screw CVR Wireway, Elbow 4X4
extra long description
B-LINE 44 HSLIN HINGE SCREW CVR WIR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 4X4 N1 90D I/S ELB
Additional Information
dimensions
4.0000 IN X 8.2080 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
44 HSLIN
GTIN
00782051479850
UPC
782051479850
Taxonomies, Classifications, and Categories
Type
Wireway elbow fitting
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
3.318
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Pow
standard
CSA C22.2.,NEMA,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat