6612HSNK - Wway 6X6X12 N1 QK Conn HC, NK

Eaton

  • $35.30 (Each)
  • $35.30 (Each)

  • $70.60 (Per 2)
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
6612HSNK
Manufacturer
Eaton
Manufacturer's Part Number
6612HSNK
Description
Wway 6X6X12 N1 QK Conn HC, NK
Eaton B-Line Series Wireway, 6" Height, 12" Length, 6" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479065 / 00782051479065
Weight per unit
4.938 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.30 (Each)
Standard Packaging
$70.60 (Per 2)
Resources
Attachments
 
 
6612HSNK - Specification Sheet
Images
 
 
6612HSNK - Large Image
 
6612HSNK - Small Image
Other Links
 
 
6612HSNK - Other
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
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Length
12.00 In
Width
6.00 In
Height
6.00 In
Descriptions
Description
WWAY 6X6X12 N1 QK CONN HC,NK
Product Type
Hinge Screw CVR Wireway, No Knockouts, 6X6X12
extra long description
B-LINE 6612 HSNK HINGE SCREW CVR WI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 6" height, 12" length, 6" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
straight section length
12.00 In
dimensions
12.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6612HSNK
Brand
Eaton
GTIN
00782051479065
UPC
782051479065
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
4.938
Carton
1
Package
2
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lightin
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat