6688FR - Wway 8X8 to 6X6 N1 PNTD RDCR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6688FR
Manufacturer
Eaton
Manufacturer's Part Number
6688 FR
Description
Wway 8X8 to 6X6 N1 PNTD RDCR
Eaton B-Line Series Wireway Reducer, Hsca Adapter Style Connector, Wireway Reducer Fitting, Nema 1, Steel, Ansi 61 Gray Painted
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Nema Type 1 Wireway & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051110746 / 00782051110746
Weight per unit
6.267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6688FR - Large Image
 
6688FR - Small Image
Attachments
 
 
6688FR - Specification Sheet
Other Links
 
 
6688FR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
12.00 In
Height
8.00 In (Main), 6.00 In (Reduced)
Width
8.00 In (Main), 6.00 In (Reduced)
Descriptions
Description
WWAY 8X8 TO 6X6 N1 PNTD RDCR
Product Type
Reducer 6X6 to 8X8 Wireway
extra long description
B-LINE 6688 FR REDUCER 6X6 TO 8X8 W
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway reducer, HSCA adapter style connector, Wireway reducer fitting, NEMA 1, Steel, ANSI 61 gray painted
Additional Information
dimensions
12.0000 IN X 8.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6688 FR
Brand
Eaton
GTIN
00782051110746
UPC
782051110746
Taxonomies, Classifications, and Categories
Type
Wireway reducer
Packaging
Weight per each
6.267
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting Contr
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat