AC20C20 - Encl 20X20X13 N12 Consolet

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC20C20
Manufacturer
Eaton
Manufacturer's Part Number
AC-20C20
Description
Encl 20X20X13 N12 Consolet
Eaton B-Line Series Consolet Enclosures, 20" Height, 13.12" Length, 20" Width, Nema 12, Hinged Cover, Ac Concolet, Surface Mounted, Medium Single Door, External Mounting Feet, Carbon Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121323 - Electrical console and consolet enclosure
UPC/GTIN
782051410204 / 00782051410204
Weight per unit
31.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
AC20C20 - Specification Sheet
Images
 
 
AC20C20 - Large Image
 
AC20C20 - Small Image
Other Links
 
 
AC20C20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester Powder Coated Over Wash and Phosphate Undercoat 14 Gauge Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
20.00 In Width X 13.12 In Depth X 20.00 In Height
Descriptions
Product Type
Type 12 Consolet, 20X20
Description
ENCL 20X20X13 N12 CONSOLET
Long Description
Eaton B-Line series consolet enclosures, 20" height, 13.12" length, 20" width, NEMA 12, Hinged cover, AC concolet, Surface mounted, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket
extra long description
B-LINE AC-20C20 TYPE 12 CONSOLET, 2
Features
Eaton's B-Line series consolets provide reliable environmental protection and house electrical controls and instruments. They are designed with an angled front surface for pushbuttons, pilot lights, switches, or other monitoring devices.
Additional Information
dimensions
13.1200 IN X 20.0000 IN X 20.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AC-20C20
GTIN
00782051410204
UPC
782051410204
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Consolet enclosures
Packaging
Weight per each
31.01
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
NEMA,UL 508A,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat