ATR,12X72ZN - BLTF 1/2X72" ZN PLT All Thread Rod

Eaton

  • $23.17 (Per 6 Feet)
  • $3.86 (Per Foot)

  • $23.17 (Per 6 Feet)

  • $386.10 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATR,12X72ZN
Manufacturer
Eaton
Manufacturer's Part Number
ATR, 1/2X72 ZN
Description
BLTF 1/2X72" ZN PLT All Thread Rod
Eaton B-Line Series All Threaded Rod, 72" H X 0.5" D, Steel, 1350 LBS Load, 13" Thread Length
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011690434 / 00781011690434
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$3.86 (Per Foot)
Carton
$23.17 (Per 6 Feet)
Resources
Attachments
 
 
ATR,12X72ZN - Specification Sheet
Images
 
 
ATR,12X72ZN - Large Image
 
ATR,12X72ZN - Small Image
Other Links
 
 
ATR,12X72ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 In-13 TPI
Descriptions
Description
BLTF 1/2X72" ZN PLT ALL THREAD ROD
Long Description
Eaton B-Line series all threaded rod, 72" H x 0.5" D, Steel, 1350 Lbs load, 13" thread length
Special Features
Length 72 In, Load Capacity 1350 Lb, Thread Series UNCR, Weight 3.2 Lb
Product Type
All Threaded Rod, 1/2"-13 Thread, 72" Len, ZN PLTD
extra long description
B-LINE ATR, 1/2X72 ZN ALL THREADED
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Additional Information
dimensions
X X 72.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATR, 1/2X72 ZN
GTIN
00781011690434
UPC
781011690434
Taxonomies, Classifications, and Categories
Type
All threaded rod
Category Description
THREAD RODS
Availability
minimum qty
6
Packaging
Weight per foot
0.53
Carton
6
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structur
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat