AW148P - Encl 12.9X6.9 PNTD BK PNL For 14X8 Encl

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW148P
Manufacturer
Eaton
Manufacturer's Part Number
AW148P
Description
Encl 12.9X6.9 PNTD BK PNL For 14X8 Encl
Eaton B-Line Series Panels and Panel Accessories, Nema 12 Rated, White Powder Coated, Used In Installation Of All Jic Enclosures, Galvanized Steel, Jic and Small Panels, Panels and Panel Accessories, Panel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051703764 / 00782051703764
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
AW148P - Specification Sheet
Images
 
 
AW148P - Large Image
 
AW148P - Small Image
Other Links
 
 
AW148P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
6.87 In Width X 12.87 In Height
Descriptions
Long Description
Eaton B-Line series panels and panel accessories, NEMA 12 rated, White powder coated, Used in installation of all JIC enclosures, Galvanized steel, JIC and small panels, Panels and panel accessories, Panel
Special Features
Hole Diameter 0.25 In
Description
ENCL 12.9X6.9 PNTD BK PNL FOR 14X8 ENCL
Product Type
Jic PNL, Enc, 14X8
extra long description
B-LINE AW148P JIC PNL, ENC, 14X8
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Additional Information
dimensions
6.8750 IN X 0.0630 IN X 12.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW148P
GTIN
00782051703764
UPC
782051703764
Taxonomies, Classifications, and Categories
Type
Panels and Panel Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
1.68
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Power Distribution
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat