B140ZN - BLTD 3-1/2X3-1/2 3H ZN PLT CRNR PLT

Eaton

  • $5.86 (Each)
  • $5.86 (Each)

  • $146.42 (Per 25)

  • $585.70 (Per 100)

In-Stock: 5 available locally (Stafford, TX) ( change location)
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
B140ZN
Manufacturer
Eaton
Manufacturer's Part Number
B140 ZN
Description
BLTD 3-1/2X3-1/2 3H ZN PLT CRNR PLT
Three Hole Corner Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 In Width, 3-1/2 In Height, 56 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011504335 / 00781011504335
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.86 (Each)
Carton
$5.86 (Each)
Standard Packaging
$146.42 (Per 25)
Stock Availability
Stafford
5 (Check another store)
Houston RDC
45
All Stores
3,450
Resources
Images
 
 
B140ZN - Small Image
 
B140ZN - Large Image
 
B140ZN - Large Image
Attachments
 
 
B140ZN - Specification Sheet
Other Links
 
 
B140ZN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
3-1/2 in;88.9 mm
Height
3-1/2 in;88.9 mm
Size
3-1/2 In Width X 3-1/2 In Height
Descriptions
Long Description
Three Hole Corner Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 in Width, 3-1/2 in Height, 56 lb
Short Description
Three Hole Corner Plate, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated
Product Type
Three Hole Corner Plate
similar brands
Unistrut
Description
BLTD 3-1/2X3-1/2 3H ZN PLT CRNR PLT
extra long description
B-LINE B140ZN THREE HOLE CORNER PLT
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Special Features
Weight 56 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
Number of Holes
3
package quantity
1 CT;25 PK
Made in USA
yes
dimensions
3.5000 IN X 1.6200 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
B140 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011504335
UPC
781011504335
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Corner plate
Packaging
Weight
56 lb;25.4 kg
Weight per each
0.56
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,450

Location search:
These alternate items can be purchased instead of B140ZN.
Jump To:

Similar Items

Similar items are close alternatives to B140ZN, though they may not be 100% alike.

Flat Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 3-1/2 In Leng...
  • MFR Part #: AB219EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($613.02) ·
AB219EG - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$24.52

Each

QTY:
Each
Add
Plate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hol...
  • MFR Part #: AB219
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($502.14) ·
AB219 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$20.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B140ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 718 Anvil International n/a
B140 Eaton B-Line 00781011504335
F-36 Eristrut n/a
G-2037 Globe Pipe Hangers n/a
G2037 Globe Pipe Hangers n/a
F 210 Haydon n/a
73905 Haydon 00001005009647
17632 Morris 00601986176323
F360000EG nVent-Thermal Management 00782856345312
5025 PHD n/a
PS-718 Power-Strut 00702316501409
PS 718 Power-Strut n/a
AB219 Thomas & Betts 00616013265215
F-36 Tolstrut n/a
P-1036 Unistrut n/a
P1036 Unistrut n/a

* All prices subject to change.

Begin Live Chat